This item is Discontinued.

This item is Discontinued.
Terrific Labels, 2 1/2 x 3, 4 Assorted Designs, PK36 (Discontinued)
Mfr #
T68901
Zoro #
G8240096
UPC # 078628689013
Country of Origin United States
Category Printer Labels
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T68901
- Zoro #
- G8240096
- UPC #
- 078628689013
- Country of Origin
- United States
- Item
- Name Badge Kits
- Color
- Assorted
- Weight
- 0.09 lbs
- Features
- (4) Each of (9) Designs
- Orientation
- Horizontal
- Name Badge Label Material(s)
- Paper
- Name Badges per Unit
- 36
- Name Badge Label Color(s)
- Assorted
Dimensions
- Size
- 2.5" x 3"
Description
TREND® Terrific Labels, 2 1/2 x 3, 4 Assorted Designs, 36 Labels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.