This item is Discontinued.

This item is Discontinued.
Tresco 1224VDC 2 50 mm White Tunable CCT FlexTape Starter Lead (Discontinued)
Mfr #
L-TPEPKT-2IN-CCT-1
Zoro #
G907059474
UPC # 90713014975
Country of Origin China
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-TPEPKT-2IN-CCT-1
- Zoro #
- G907059474
- UPC #
- 90713014975
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Height
- 0.1875 in
- Hole Size
- 0.63 in
Details
- Color
- Red/White/Yellow
- Material
- Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov