This item is Discontinued.

This item is Discontinued.
1224VDC RGBCCT Child ControllerReceiver (Discontinued)
Mfr #
L-RGBCCT1-CREC-1
Zoro #
G107059168
UPC # 90713004426
Country of Origin China
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-RGBCCT1-CREC-1
- Zoro #
- G107059168
- UPC #
- 90713004426
- Country of Origin
- China
Dimensions
- Length
- 5.75 in
- Width
- 1.81 in
- Height
- 0.63 in
Details
- Color
- White
- Input Voltage
- 12/24V DC
- Features
- Power Failure Memory
- Material
- Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov