This item is Discontinued.

This item is Discontinued.
Tresco 12VDC 180 cm 72 FlexTape Link Cord (Discontinued)
Mfr #
L-LED-TPELNK-180-1
Zoro #
G007059565
UPC # 090713016795
Country of Origin China
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-LED-TPELNK-180-1
- Zoro #
- G007059565
- UPC #
- 090713016795
- Country of Origin
- China
Dimensions
- Length
- 72 in
Details
- Color
- Red/Black
- Material
- Plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov