This item is Discontinued.

This item is Discontinued.
Tresco 12VDC 18W PlugIn Power Supply w 6Snap Mounting Block (Discontinued)
Mfr #
L-DC-ELT18-CON-1
Zoro #
G507059140
UPC # 90713011110
Country of Origin China
Category Light Fixture Parts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-DC-ELT18-CON-1
- Zoro #
- G507059140
- UPC #
- 90713011110
- Country of Origin
- China
- Includes
- Mounting Block; Input Cord; Output Lead
- Features
- Dimmable on Trailing Edge (12VDC); Overcurrent Protection; Overload Protection; RFI Protection; Short Circuit Protection
- Material
- Plastic
- Max. Fixture Wattage
- 18 W
- Color
- Black
- Fixture Voltage
- 12V DC
- Watts
- 18 W
- Standards
- UL, CE, FCC