This item is Discontinued.

Tresco Lighting Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel L-POC-3EQFR-CNI-1

This item is Discontinued.

Tresco Lighting

Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (Discontinued)

Mfr # L-POC-3EQFR-CNI-1
Zoro # G107059694
UPC # 90713021195
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L-POC-3EQFR-CNI-1
Zoro #
G107059694
UPC #
90713021195
Country of Origin
China
Watts
3 W
Max. Fixture Wattage
20 W
Color
Nickel
Material
Plastic
Color Temperature
5000K
Lumens
218 lm
Rated Life
25000 hr
Lumens Per Watt
73
Includes
Input Cord
Standards
CE, UL
Lens Type
Milk
Mount Type
Recess/Surface
Power Supply Required
Yes
Input Voltage
12V DC
Beam Angle
100 Deg
Foot Candles On
89 lm/sq. ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.