This item is Discontinued.

This item is Discontinued.
Tresco 12VDC 3W Power Pockit LED Puck Light, 5000K, Black (Discontinued)
Mfr #
L-POC-3LEDSFR-CBL-1
Zoro #
G407059103
UPC # 090713019024
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-POC-3LEDSFR-CBL-1
- Zoro #
- G407059103
- UPC #
- 090713019024
- Country of Origin
- China
- Watts
- 3 W
- Standards
- CE, UL
- Max. Fixture Wattage
- 20 W
- Color Temperature
- 5000K
- Lumens Per Watt
- 78
- Rated Life
- 50000 hr
- Color
- Black
- Material
- Aluminum
- Lumens
- 234 lm
- Includes
- Surface Mount Ring; Input Cord
- Beam Angle
- 120 Deg
- Mount Type
- Recess/Surface
- Power Supply Required
- Yes
- Foot Candles On
- 81.3 lm/sq. ft
- Lens Type
- Milk
- Input Voltage
- 12V DC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.