This item is Discontinued.

This item is Discontinued.
Tresco 12VDC 44WFT 13' 4 m Chip On Board COB FlexTape, 2700K (Discontinued)
Mfr #
L-FLXCOB12-27RV-1
Zoro #
G307059449
UPC # 90713004266
Country of Origin China
Category LED Strip Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-FLXCOB12-27RV-1
- Zoro #
- G307059449
- UPC #
- 90713004266
- Country of Origin
- China
Dimensions
- Length
- 156 in
- Height
- 0.06 in
- Width
- 0.39 in
Details
- Voltage
- 12V DC
- Color Temperature
- 2700K
- Lumens
- 245 lm
- Standards
- UL
- Rated Life
- 50000 hr
- Adjustable Range
- 0.71 in
- Lumens Per Watt
- 55.7
- Max. Fixture Wattage
- 13 W
- Watts
- 4.4 W
- Housing Color
- White
- Features
- Cuttable
- Mounting
- Surface
- Housing Material
- Polyimide
- Max Continuous Run per Starter Cord
- 13
- Foot Candles On
- 74.7 lm/sq. ft
- Power Supply Required
- Yes
- Beam Angle
- 115 Deg
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov