This item is Discontinued.

This item is Discontinued.
Tresco 12VDC 44WFT 13' 4 m Very High Output FlexTape LED Strip Light, 2700K (Discontinued)
Mfr #
L-FLXTPE-WRV-1
Zoro #
G607059583
UPC # 090713014326
Country of Origin China
Category LED Strip Lights
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-FLXTPE-WRV-1
- Zoro #
- G607059583
- UPC #
- 090713014326
- Country of Origin
- China
- Voltage
- 12V DC
- Color Temperature
- 2700K
- Lumens
- 420 lm
- Standards
- UL, CE
- Rated Life
- 50000 hr
- Watts
- 4.4 W
- Housing Material
- Polyimide
- Max. Fixture Wattage
- 13 W
- Adjustable Range
- 2 in
- Housing Color
- White
- Mounting
- Surface
- Features
- Cuttable
- Lumens Per Watt
- 95
- Max Continuous Run per Starter Cord
- 13
- Beam Angle
- 115 Deg
- Foot Candles On
- 119.7 lm/sq. ft
- Power Supply Required
- Yes