This item is Discontinued.

This item is Discontinued.
Tresco 12VDC 806 mm 3175 Eurolinx LED Linear Light, 3000K (Discontinued)
Mfr #
L-EUL11W-806WAL-1
Zoro #
G207059341
UPC # 90713014050
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-EUL11W-806WAL-1
- Zoro #
- G207059341
- UPC #
- 90713014050
- Country of Origin
- China
Dimensions
- Height
- 0.31 in
- Length
- 31.75 in
- Width
- 1.18 in
- Cord Length
- 79 in
Details
- Watts
- 4 W
- Standards
- UL, CE
- Color Temperature
- 3000K
- Max. Fixture Wattage
- 15 W
- Lumens
- 216 lm
- Includes
- Input Cord
- Material
- Aluminum
- Color
- Aluminum
- Rated Life
- 50000 hr
- Lumens Per Watt
- 54
- Mount Type
- Surface
- Beam Angle
- 120 Deg
- Lens Type
- Frosted
- Power Supply Required
- Yes
- Foot Candles On
- 266.6 lm/sq. ft
- Max Continuous Run per Starter Cord
- 10
- Input Voltage
- 12V DC