This item is Discontinued.

This item is Discontinued.
24VDC 4W White Tunable CCT Power Pockit LED Puck Light, White (Discontinued)
Mfr #
L-POC-4CCT24-WH-1
Zoro #
G607059620
UPC # 90713015828
Country of Origin China
Category LED Under Cabinet Lighting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L-POC-4CCT24-WH-1
- Zoro #
- G607059620
- UPC #
- 90713015828
- Country of Origin
- China
- Watts
- 4 W
- Includes
- Surface Mount Ring; Input Cord
- Standards
- UL
- Rated Life
- 50000 hr
- Color Temperature
- 2700K-6500K
- Max. Fixture Wattage
- 24 W
- Lumens
- 280 lm
- Material
- Die-Cast
- Color
- White
- Lumens Per Watt
- 70
- Power Supply Required
- Yes
- Beam Angle
- 105 Deg
- Input Voltage
- 24V DC
- Foot Candles On
- 93.7 lm/sq. ft
- Lens Type
- Milk
- Mount Type
- Recess/Surface