Shop TRESCO LIGHTING
See all product information
Create Account
Tresco 72 18 m Infinex Diffuser, Clear
Mfr # L-X72-DIFF-CL-1
Zoro # G807059437
product price:Â
$
13.19
/ea
Key Features
Length
72 in
Width
0.71 in
Height
0.1875 in
Material
Plastic
Color
Translucent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L-X72-DIFF-CL-1
- Zoro #
- G807059437
- UPC #
- 90713020815
- Country of Origin
- United States
Dimensions
- Length
- 72 in
- Width
- 0.71 in
- Height
- 0.1875 in
Details
- Material
- Plastic
- Color
- Translucent
- Features
- Cuttable
- Lens Type
- Clear
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.