BK1-NG Fire Pit Connection Kit- Natural Gas
- Mfr # BK1-NG
- Zoro # G803904502
product price:Â
$
141.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BK1-NG
- Zoro #
- G803904502
- UPC #
- 693892497814
- Country of Origin
- China
Description
Tretco was set out to bring out a wide range of fireplace supplies. Our collection includes Gas Logs, Valve key, Connection hose and Wine barrel fire pit. We offer the top notch products by combining both extraordinary design and functionality to make a brilliant choice for your outdoor. Our fire pits would make an ideal addition to any outdoor space and are sure to be cherished for years to come.
Basic FirePit burner connection kit consisting of gas regulator, connector hoses with fittings, valve, and orifice. For use with Natural Gas.
Features- Valve included Chrome Flange and Safety Key
- Collection: Tretco
- Assembly Required: False
- Construction Material: Reinforced Rubber
- Burner Fitting: 1/2 in. NPT
- Uses: Use with OBRSS-24 Pan Burner
- Orifice: 40,000 Btu Rated Included
- Regulator: 1/2 PSI
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.