Shop TRETCO
Create Account
BK1PRO-120-LP 120 in. Adjustable Regulator Firepit Connection Kit; Nylon
- Mfr # BK1PRO-120-LP
- Zoro # G503745108
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BK1PRO-120-LP
- Zoro #
- G503745108
- UPC #
- 680286514219
- Country of Origin
- China
Description
Firepit Pro Adjustable Regulator Connection Kit LP
Features- 11 Lb PSI Adjustable Regulator
- 120 and 30 inch Connecton Lines
- LP Air Mi x er
- Size: 60 x 4 x 2, 2 lbs
- Material: Nylon
- Weight: 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.