Shop TRETCO

FPK-OBRSS-BK1-24-NG 22 in. Stainless Steel Pan-Ring Kit; Natural Gas

  • Mfr # FPK-OBRSS-BK1-24-NG
  • Zoro # G504088938

product price: 
$
511.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPK-OBRSS-BK1-24-NG
Zoro #
G504088938
UPC #
693892496572
Country of Origin
China

Description

Tretco was set out to bring out a wide range of fireplace supplies. Our collection includes Gas Logs, Valve key, Connection hose and Wine barrel fire pit. We offer the top notch products by combining both extraordinary design and functionality to make a brilliant choice for your outdoor. Our fire pits would make an ideal addition to any outdoor space and are sure to be cherished for years to come.

First we start with a 304 stainless steel flat pan and then mount our 304 stainless steel burner ring with through-mount construction. This burner allows you a flat solid surface to separate your fire glass, fire rocks or lava rocks from the filler media below in your fire pit. You can also span your fire pit with supports and place the burner pan directly on top of the supports avoiding the expense of filler media in larger fire pits. Our NG kit comes complete with hoses, keyed ball valve and connections.

Specifications
  • Collection: Tretco
  • Assembly Required: False
  • Construction Material: 308 Stainless Steel
  • Material: 304 Stainless Steel
  • Pan Diameter: 22.25 in.
  • Burner Ring: 24 in.
  • Connection: Center 0.5 in. NPT Connection
  • Fuel: Natural Gas
  • Dimension: 30" H x 30" W x 2" L
  • Weight: 16 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.