This item is Discontinued.

Tretco Tretco OB5SS-BK2-30-NG 30 in. 304 Stainless Steel Linear Burner Pan Kit; Natural Gas OB5SS-BK2-30-NG

This item is Discontinued.

Tretco

Tretco OB5SS-BK2-30-NG 30 in. 304 Stainless Steel Linear Burner Pan Kit; Natural Gas (Discontinued)

Mfr # OB5SS-BK2-30-NG
Zoro # G404088298
UPC # 693892496114
Country of Origin China
Category Gas Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
OB5SS-BK2-30-NG
Zoro #
G404088298
UPC #
693892496114
Country of Origin
China

Description

Tretco was set out to bring out a wide range of fireplace supplies. Our collection includes Gas Logs, Valve key, Connection hose and Wine barrel fire pit. We offer the top notch products by combining both extraordinary design and functionality to make a brilliant choice for your outdoor. Our fire pits would make an ideal addition to any outdoor space and are sure to be cherished for years to come.

Our stainless steel linear burner can make you look like a pro. The single tube log lighter is attached to a stainless steel plate for stability as well as holding your fire glass. Use it in your vented fireplace to replace your worn out gas log burner or cover it with fire glass for an amazing fire display. Because its 304 stainless it is the best choice to be used outdoors bringing the ease of gas fire to your fire pit. Both ends of the burner are threaded so you can connect to either end or connect multiple ones together using a simple 0.5 in. threaded union. A cap also comes with it to cap off one end. Our NG connection kit has a flexible connection line with a NG orifice that will connection directly to our burner while the other end has a female 0.5 in. NPT thread to connect to your incoming gas line.

Specifications
  • Collection: Tretco
  • Assembly Required: False
  • Construction Material: 304 Stainless Steel
  • Connection: Right or Left 0.5 in. NPT Hub
  • Kit: Flexible Connection line NG Orifice 0.5 in. NPT Fittings
  • Fuel: Natural Gas
  • Dimension: 1.62 H x 6 W x 30 L in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.