Shop All Rolling Ladders
Tri-Arc
166 in H Steel Configurable Rolling Ladder, 13 Steps, 450 lb Load Capacity
Mfr # UKDEC113242
Zoro # G9906766
product price: $1,352.99
/ea
Item requires special delivery charges. A $660.00 per item surcharge will be applied.
$1,352.99
Free 30-Day Returns
Key Features
- Platform Height 130 in
- Number of Steps 13
- Platform Depth 17 in
- Platform Width 24 in
- Load Capacity 450 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tri-Arc
- MFR # UKDEC113242
- Zoro # G9906766
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 130 in |
Platform Depth | 17 in |
Platform Width | 24 in |
Overall Height | 166 in |
Bottom Width | 40 in |
Base Depth | 124 in |
Step Width | 24 in |
Step Depth | 8 1/2 in |
Overall Width | 40 in |
Handrail Height | 36 in |
Manufacturers Warranty Length | 1 yr |
Description
Configurable Rolling Ladder, Material Steel, Platform Height 130 in, Handrails Included Yes, Handrail Height 36 in, Overall Height 166 in, Number of Steps 13, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 40 in, Base Depth 124 in, Overall Width 40 in, Climbing Angle 50 Degrees , Step Depth 8 1/2 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Phenolic, 6 in., 1200 lb. (S-HS-6P)
- CM CM Hurricane 360° Hand Chain Hoist, 1 Ton, 10 Ft. Lift (5626A)
- HSI Sngl Leg Chain Slng, 3/4 in dia, 3ft L, Oblong Link to Slng Hook, 35,300lb Lmt (10SOS3/4-03)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP2)
- TRI-ARC 166 in H Steel Configurable Rolling Ladder, 13 Steps, 450 lb Load Capacity (UKDEC113246)
- TRI-ARC 86 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (KDSR105166)
- TRI-ARC 126 in H Steel Tilt and Roll Ladder, 9 Steps, 450 lb Load Capacity (KDRF109162)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (KDSR106246-D3)
- TRI-ARC 102 in H Steel Cantilever Rolling Ladder, 6 Steps, 300 lb Load Capacity (UCS500640242)
- TRI-ARC 126 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (KDEC109246)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps, 600 lb Load Capacity (KDHD111242)
- Tri-Arc Ladders