This item is Discontinued.

Triangle Engineering 60" 1 Speed 2 HP 115V 1-Phase Open Drip Proof Motor Belt Drive Box Fan PVI6017-V

This item is Discontinued.

Triangle Engineering

60" 1 Speed 2 HP 115V 1-Phase Open Drip Proof Motor Belt Drive Box Fan (Discontinued)

Mfr # PVI6017-V
Zoro # G505721766
UPC # 15449055009
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PVI6017-V
Zoro #
G505721766
UPC #
15449055009
Country of Origin
United States

Description

pvi6017-v the 60' pvi series portable box fan is one of the most dependably built belt drive air circulators on the market. It is an excellent choice for machine shops, gyms, factories, or any location requiring portable air movement. It features heavy-duty intake and exhaust guards, and a rugged, heavy gauge galvanized housing. It employs a rolled inlet powder coated venturi to improve airflow in the box housing. It features a unique automatic belt tensioner that lengthens the life of the belt and motor while eliminating the belt and motor while eliminating the need for constant maintenance. The side ergonomic handles and two fixed and two swivel casters make it easy to maneuver. The belt drive open drip proof 2 hp motor is 115-volt single phase.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.