This item is Discontinued.

Trico Trico 18320 32 in. Flex Beam Blade T29-18320

This item is Discontinued.

Trico

Trico 18320 32 in. Flex Beam Blade (Discontinued)

Mfr # T29-18320
Zoro # G303748248
UPC # 027998183201
Country of Origin China
Category Wiper Blades
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T29-18320
Zoro #
G303748248
UPC #
027998183201
Country of Origin
China

Description

32 in. Flex Beam Blade

Browse our exclusive collection of auto accessories that includes top quality products to enhance the style, comfort and functionality of your vehicle. We provide one stop shop for the perfect auto accessories for the vehicle.

Features
  • Made from the highest quality materials
  • Designed for durability with comfort
Specifications
  • Size: 32 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.