Shop TRICORBRAUN
Create Account
750 Ml Glass Long Neck, Liquor Round, Flint, 18.5Mm Finish California Bar Top 775 Cc
Mfr # 264293
Zoro # G309603619
product price:Â
$
2.99
/ea
Sold in multiples of 12 for $35.88
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
- 264293
- Zoro #
- G309603619
- UPC #
- -
- Country of Origin
- India
Description
An Eco Base liquor bottle with a bar top finish is perfect for your liqueurs and spirits. Use this 750 ml 25 oz glass California bar top bottle for vodka, whiskey, gin, rum, and more. Great for the professional winemaker or anyone looking to make one-of-a-kind gifts for the holidays, like infused olive oils and Limoncello.