This item is Discontinued.

Trigon Sports Trigon Sports TWPRO48 48 in. Safe Tackle Wheel TWPRO48

This item is Discontinued.

Trigon Sports

Trigon Sports TWPRO48 48 in. Safe Tackle Wheel (Discontinued)

Mfr # TWPRO48
Zoro # G403998536
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TWPRO48
Zoro #
G403998536
UPC #
-
Country of Origin
China

Description

Safe Tackle Wheel

ST-PRO XL is the standard for driving the true experience of game speed skills training at all levels. Designed specifically to emulate the size, movement, resistance and contours of an opposing player. Allowing for the ability to safely tackle at game speed, exerting maximum force and intensity. Greatly reducing the risk of head or bodily injury involved in Player-on-Player contact drills.

Specifications
  • Size: 48 in.
  • Weight: 26 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.