Shop TRILINK
Create Account
Saw Chain BM1501862-1041TL2 18 in. Bar Chain Combo 62 Drive Links
- Mfr # BM1501862-1041TL2
- Zoro # G803797951
product price:Â
$
46.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BM1501862-1041TL2
- Zoro #
- G803797951
- UPC #
- 818748012199
- Country of Origin
- China
Description
18 in. Bar Chain Combo 62 Drive Links
TriLink guide bar & appropriate chain packaged together. Fits Homelite, Echo and Poulan saws. For Mini laminate bar type using 3/8" low profile chain pitch with .050" gauge. 62 drive links - bar mount #1040 - chain code 1B.
Features- 18 in. Bar Chain Combo 62 Drive Links
- Dimension: 5 x 0.05 x 28 in.
- Cube: 7
- Assembled Depth (in.): .38 in.
- Assembled Height (in.): 28.375 in
- Assembled Width (in.): 5 in.
- Bar Length (in.): 18
- Chain Pitch: 3/8"
- Chainsaw Part/Accessory Type: Chain & Bar Set
- Drive Links: 62
- File Size: 5/32 in.
- Gauge: 0.062
- Weight: 2.38 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.