Trim
Coolant Mixer
Mfr # C390/54
Zoro # G1155739
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$2,177.99
Free 30-Day Returns
Key Features
- Overall Length 1.9680"
- Max. Speed 1970 RPM
- Features Extremely Low Foaming In Chilled Environments, Optimized Combination Of Cooling and Lubricity, Superior Resistance To Corrosion On Both Nonferrous and Ferrous Materials
- Application Aerospace, Band Sawing, Belt Grinding, Blanchard Grinding, Creep-Feed Grinding, Cylindrical Grinding, Double Disc Grinding, Drilling, Form Cylindrical Grinding, Form Grinding, In Feed Centerless Grinding, Internal Grinding, Nonferrous Corrosion Prevention
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Flat File, 8 In, Second, Machinists (1NFP4)
- TEKTON 7/8 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23322)
- WERA General Purpose Torx Screwdriver T10 Round (05118186001)
- EAZYPOWER Spanner Insert Power Bit, No. 8, 2" (73273/B)
- TRIM Coolant Mixer (C390/5)
- ERIEZ Coolant Proportioner (84-1300E)
- ABANAKI Adj Coolant/Water Mixer (EMIX150)
- ABANAKI Economixer 200, W/Ratio 15 to1 to 45 to 1 (EMIX200)
- Trim Machine Cooling Systems