Trim
Coolant Mixer
Mfr # E923/1
Zoro # G1155501
Sold in multiples of 4 for $270.60
$270.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Speed 1970 RPM
- Overall Length 1.5750"
- Features Delivers Exceptional Lubricity and EP Performance, Has The Necessary Performance To Replace Neat Oils In Certain Applications, Low Foam Even In Soft Water Areas
- Application Automotive and Energy, Boring, Broaching, Deep Hole Drilling, Down The Hole Work, Drilling, Ejector Drilling, Gear Cutting, Gear Shaping, Gun Drilling, Heavy-Duty Machining Center Work, High-Pressure, High-Volume, Honing, Lubricity Additive, Milling, Ream
Explore More Products
- TRIM Coolant Mixer E923/54
- TRIM Coolant Mixer MS692XT/5
- TRIM Micro Emulsion Coolant MS692XT/54
- TRIM Coolant Mixer E925AE/NR270P
- TRIM Coolant Mixer E923/5
- ABANAKI Coolescer, 1 GPM, Removes Oils CLR-A
- ERIEZ Coolant Proportioner 84-1420
- ABANAKI Chiperator, 40 GPM, Drum Mounting CHIP
- ABANAKI Adj Coolant/Water Mixer EMIX150
- ERIEZ Drum Top Coolant Mixer, 10 GPM 84-1020
- ABANAKI Economixer 200, W/Ratio 15 to1 to 45 to 1 EMIX200
- Trim Coolant Mixers