Shop All Coolant Mixers
Trim
Coolant Mixer
Mfr # E923/54
Zoro # G1155300
product price: $2,937.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.
$2,937.99
Free 30-Day Returns
Key Features
- Features Delivers Exceptional Lubricity and EP Performance, Has The Necessary Performance To Replace Neat Oils In Certain Applications, Low Foam Even In Soft Water Areas
- Overall Length 1.9680"
- Max. Speed 1970 RPM
- Application Automotive and Energy, Boring, Broaching, Deep Hole Drilling, Down The Hole Work, Drilling, Ejector Drilling, Gear Cutting, Gear Shaping, Gun Drilling, Heavy-Duty Machining Center Work, High-Pressure, High-Volume, Honing, Lubricity Additive, Milling, Ream
Product Information
- Brand Trim
- MFR # E923/54
- Zoro # G1155300
- Country of Origin United States
- Category Coolant Mixers
Dimensions
Overall Length | 1.9680" |
Details
Description
Coolant Mixer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 31/64 (C71031)
- SUPERIOR TOOL REPLCMT CUTTER WHEEL 2PK (42215)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 3/4in Size (88274)
- SATA Bolt Grip Puller Set, 37 Pc. (ST09712SJ)
- TRIM Coolant Mixer (C390/5)
- ABANAKI Economixer 200, W/Ratio 15 to1 to 45 to 1 (EMIX200)
- ERIEZ Coolant Proportioner (84-1300E)
- ABANAKI Adj Coolant/Water Mixer (EMIX150)
- Trim Machine Cooling Systems