Shop TRIM-LOK
See all product information
Create Account
Black Vinyl Trim Seal 25 ft L, 7/16 in W, 7/8 in H
- Mfr # DDA2513-25
- Zoro # G5120062
product price:Â
$
98.69
/ea
Key Features
Overall Width
7/16 in
Application
Boat Hatch Seal, RV Compartment Door Seal, Tonneau Cover Seal, Tool Box Seal
Fits Edge
0.125 in
Style
Trim
Min. Temp. (F)
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DDA2513-25
- Zoro #
- G5120062
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Width
- 7/16 in
- Length
- 25 ft
- Overall Height
- 7/8 in
- Leg Length
- 7/16 in
- Outside Edge Trim Width
- 7/16 in
- Overall Length
- 25 ft
- For Material Thickness
- 0.125 in
- For Material Thickness - Maximum
- 1/8 in
- Bulb Diameter
- 7/16 in
- Inside Length
- 7/16 in
- Trim Width
- 7/16 in
- For Material Thickness - Minimum
- 1/25 in
- Wire Rope Length
- 25 ft
Description
Trim Seal, Bulb Location Bottom, Color Black, For Material Thickness 0.125 in, Material Vinyl, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Outside Edge Trim Width 7/16 in, Overall Height 7/8 in, Overall Length 25 ft, Overall Width 7/16 in, Profile Shape Specialty Bulb, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.