Shop TRIM-LOK
See all product information
Create Account
Rubber Edge Trim, 25ft L, Black, 1/2 in W
Mfr # X1005-25
Zoro # G009982502
product price:Â
$
52.99
/ea
Key Features
Overall Height
1/2 in
Overall Width
1/2 in
Material
Neoprene
Leg Length
1/2 in
Application
Automobiles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1005-25
- Zoro #
- G009982502
- UPC #
- -
- Country of Origin
- United States
- Material
- Neoprene
- Application
- Automobiles
- Maximum Operating Temperature
- 212 Degrees F
- Standards
- IATF 16949, ISO 9001, RoHS Compliant, UL Listed
- Item
- Edge Trim
- Minimum Operating Temperature
- -40 Degrees F
- Hardness
- 70A
- Color
- Black
- Resistance Properties
- Ozone Resistant, Wear Resistant
- Service Temperature - Maximum
- 212 Degrees F
- Fire Classification
- FMVSS 302
- Outer Material
- Neoprene
- Includes Bulb
- Bulb Not Included
- Adhesive Type
- Butyl Sealant, Hot Melt Glue
- Operating Temperature - Minimum
- -40 Degrees F
- Profile Shape
- Rounded
- Series
- X1005
- Includes Core
- Core Not Included
- Service Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 212 Degrees F
- Product Type
- Edge Trim
- For Materials
- Sheet Metal
Description
Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/4 in, Hardness 70A, Inside Height 1/4 in, Inside Radius 1 in, Inside Width 11/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1/2 in, Overall Length 25 ft, Overall Width 1/2 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed