Shop TRIM-LOK
See all product information
Create Account
Rubber Edge Trim, 25ft L, Black, 1/4 in W
- Mfr # X2003-25
- Zoro # G609982544
product price:Â
$
27.39
/ea
Key Features
Overall Height
1/4 in
Overall Width
5/16 in
Material
Neoprene
Leg Length
5/16 in
Application
Automobiles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X2003-25
- Zoro #
- G609982544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 1/4 in
- Overall Width
- 5/16 in
- Leg Length
- 5/16 in
- Inside Radius
- 1 in
- Inside Height
- 1/8 in
- Inside Width
- 1/4 in
- For Material Thickness
- 1/8 in
- Overall Length
- 25 ft
- For Material Thickness - Maximum
- 1/8 in
- Inside Length
- 1/8 in
- Trim Width
- 1/4 in
- Wire Rope Length
- 25 ft
- Length
- 25 ft
Description
Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/8 in, Hardness 70A, Inside Height 1/8 in, Inside Radius 1 in, Inside Width 1/4 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1/4 in, Overall Length 25 ft, Overall Width 5/16 in, Profile Shape Square, Resistance Properties Ozone Resistant, Wear Resistant, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed