Shop TRIM-LOK
See all product information
Create Account
Rubber Edge Trim, 50ft L, Black, 1/4 in W
- Mfr # X2003-50
- Zoro # G509982538
product price:Â
$
53.89
/ea
Key Features
Overall Height
1/4 in
Overall Width
5/16 in
Material
Neoprene
Leg Length
5/16 in
Application
Automobiles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2003-50
- Zoro #
- G509982538
- UPC #
- -
- Country of Origin
- United States
- Material
- Neoprene
- Application
- Automobiles
- Standards
- IATF 16949, ISO 9001, RoHS Compliant, UL Listed
- Maximum Operating Temperature
- 212 Degrees F
- Color
- Black
- Hardness
- 70A
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Ozone Resistant, Wear Resistant
- Item
- Edge Trim
- Operating Temperature - Maximum
- 212 Degrees F
- Includes Core
- Core Not Included
- Service Temperature - Maximum
- 212 Degrees F
- Series
- X2003
- Operating Temperature - Minimum
- -40 Degrees F
- Service Temperature - Minimum
- -40 Degrees F
- Product Type
- Edge Trim
- Profile Shape
- Square
- Includes Bulb
- Bulb Not Included
- For Materials
- Sheet Metal
- Fire Classification
- FMVSS 302
- Adhesive Type
- Butyl Sealant, Hot Melt Glue
- Outer Material
- Neoprene
Description
Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/8 in, Hardness 70A, Inside Height 1/8 in, Inside Radius 1 in, Inside Width 1/4 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 1/4 in, Overall Length 50 ft, Overall Width 5/16 in, Profile Shape Square, Resistance Properties Ozone Resistant, Wear Resistant, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.