Shop TRIM-LOK
See all product information
Create Account
Rubber Edge Trim, 50ft L, Black, 5/16in W
Mfr # X1003-50
Zoro # G709982505
product price:Â
$
59.99
/ea
Key Features
Overall Height
19/64 in
Overall Width
3/8 in
Material
Neoprene
Leg Length
3/8 in
Application
Automobiles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1003-50
- Zoro #
- G709982505
- UPC #
- -
- Country of Origin
- United States
- Material
- Neoprene
- Application
- Automobiles
- Standards
- IATF 16949, ISO 9001, RoHS Compliant, UL Listed
- Minimum Operating Temperature
- -40 Degrees F
- Hardness
- 70A
- Item
- Edge Trim
- Resistance Properties
- Ozone Resistant, Wear Resistant
- Maximum Operating Temperature
- 212 Degrees F
- Color
- Black
- Series
- X1003
- Includes Bulb
- Bulb Not Included
- Includes Core
- Core Not Included
- Service Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Profile Shape
- Rounded
- Outer Material
- Neoprene
- Operating Temperature - Maximum
- 212 Degrees F
- Adhesive Type
- Butyl Sealant, Hot Melt Glue
- For Materials
- Sheet Metal
- Fire Classification
- FMVSS 302
- Product Type
- Edge Trim
- Service Temperature - Maximum
- 212 Degrees F
Description
Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/8 in, Hardness 70A, Inside Height 1/8 in, Inside Radius 1/2 in, Inside Width 17/64 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 19/64 in, Overall Length 50 ft, Overall Width 3/8 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant