Shop TRIM-LOK
See all product information
Create Account
Rubber Edge Trim, 10ft L, Black, 3/8 in W
Mfr # X1012-10
Zoro # G909984781
product price:Â
$
21.49
/ea
Key Features
Material
Neoprene
Overall Height
23/64 in
Overall Width
5/8 in
Color
Black
Leg Length
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1012-10
- Zoro #
- G909984781
- UPC #
- -
- Country of Origin
- United States
- Item
- Edge Trim
- Material
- Neoprene
- Color
- Black
- Hardness
- 70A
- Minimum Operating Temperature
- -40 Degrees F
- Standards
- IATF 16949, ISO 9001, RoHS Compliant, UL Listed
- Maximum Operating Temperature
- 212 Degrees F
- Application
- Automobiles
- Resistance Properties
- Ozone Resistant, Wear Resistant
- Service Temperature - Minimum
- -40 Degrees F
- Product Type
- Edge Trim
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 212 Degrees F
- Profile Shape
- Rounded
- Includes Core
- Core Not Included
- Fire Classification
- FMVSS 302
- Service Temperature - Maximum
- 212 Degrees F
- Outer Material
- Neoprene
- Series
- X1012
- Includes Bulb
- Bulb Not Included
- Adhesive Type
- Butyl Sealant, Hot Melt Glue
- For Materials
- Sheet Metal
Description
Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/8 in, Hardness 70A, Inside Height 1/8 in, Inside Radius 2 in, Inside Width 15/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 23/64 in, Overall Length 10 ft, Overall Width 5/8 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant