Shop TRIM-LOK
See all product information
Create Account
Rubber Edge Trim, 50ft L, Black, 3/16in W
- Mfr # X2002-50
- Zoro # G309982523
product price:Â
$
53.89
/ea
Key Features
Overall Height
3/16 in
Overall Width
1/4 in
Material
Neoprene
Leg Length
1/4 in
Application
Automobiles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2002-50
- Zoro #
- G309982523
- UPC #
- -
- Country of Origin
- United States
- Material
- Neoprene
- Application
- Automobiles
- Hardness
- 70A
- Color
- Black
- Item
- Edge Trim
- Maximum Operating Temperature
- 212 Degrees F
- Resistance Properties
- Ozone Resistant, Wear Resistant
- Minimum Operating Temperature
- -40 Degrees F
- Standards
- IATF 16949, ISO 9001, RoHS Compliant, UL Listed
- Product Type
- Edge Trim
- Profile Shape
- Square
- Includes Bulb
- Bulb Not Included
- Operating Temperature - Minimum
- -40 Degrees F
- For Materials
- Sheet Metal
- Fire Classification
- FMVSS 302
- Operating Temperature - Maximum
- 212 Degrees F
- Adhesive Type
- Butyl Sealant, Hot Melt Glue
- Includes Core
- Core Not Included
- Service Temperature - Minimum
- -40 Degrees F
- Outer Material
- Neoprene
- Service Temperature - Maximum
- 212 Degrees F
- Series
- X2002
Description
Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/16 in, Hardness 70A, Inside Height 1/16 in, Inside Radius 1/2 in, Inside Width 1/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 3/16 in, Overall Length 50 ft, Overall Width 1/4 in, Profile Shape Square, Resistance Properties Ozone Resistant, Wear Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.