Shop TRIM-LOK
See all product information
Create Account
Rubber Edge Trim, 50ft L, Black, 3/16in W
Mfr # X1010-50
Zoro # G209984825
product price:Â
$
63.59
/ea
Key Features
Material
Neoprene
Overall Height
3/16 in
Overall Width
3/8 in
Color
Black
For Material Thickness
1/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1010-50
- Zoro #
- G209984825
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 3/16 in
- Overall Width
- 3/8 in
- For Material Thickness
- 1/32 in
- Leg Length
- 3/8 in
- Inside Width
- 9/32 in
- Overall Length
- 50 ft
- Inside Height
- 1/32 in
- Inside Radius
- 1/2 in
- Trim Width
- 3/16 in
- Inside Length
- 1/32 in
- For Material Thickness - Maximum
- 1/32 in
- Wire Rope Length
- 50 ft
- Length
- 50 ft
Description
Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 1/32 in, Hardness 70A, Inside Height 1/32 in, Inside Radius 1/2 in, Inside Width 9/32 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 3/16 in, Overall Length 50 ft, Overall Width 3/8 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant