Shop TRIM-LOK
See all product information
Create Account
Rubber Edge Trim, 10ft L, Black, 7/16in W
- Mfr # X2015-10
- Zoro # G809984799
product price:Â
$
25.99
/ea
Key Features
Material
Neoprene
Overall Height
7/16 in
Overall Width
3/4 in
Color
Black
Hardness
70A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X2015-10
- Zoro #
- G809984799
- UPC #
- -
- Country of Origin
- United States
- Material
- Neoprene
- Item
- Edge Trim
- Color
- Black
- Hardness
- 70A
- Standards
- IATF 16949, ISO 9001, RoHS Compliant, UL Listed
- Maximum Operating Temperature
- 212 Degrees F
- Application
- Automobiles
- Minimum Operating Temperature
- -40 Degrees F
- Resistance Properties
- Ozone Resistant, Wear Resistant
- Operating Temperature - Maximum
- 212 Degrees F
- Series
- X2015
- Outer Material
- Neoprene
- Service Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Includes Bulb
- Bulb Not Included
- Profile Shape
- Rounded
- Service Temperature - Maximum
- 212 Degrees F
- Fire Classification
- FMVSS 302
- For Materials
- Sheet Metal
- Product Type
- Edge Trim
- Includes Core
- Core Not Included
- Adhesive Type
- Butyl Sealant, Hot Melt Glue
Description
Edge Trim, Application Automobiles, Bulb Location Not Applicable, Color Black, For Material Thickness 3/16 in, Hardness 70A, Inside Height 3/16 in, Inside Width 5/8 in, Material Neoprene, Maximum Operating Temperature 212 Degrees F, Minimum Operating Temperature -40 Degrees F, Overall Height 7/16 in, Overall Length 10 ft, Overall Width 3/4 in, Profile Shape Rounded, Resistance Properties Ozone Resistant, Wear Resistant, Standards IATF 16949, ISO 9001, RoHS Compliant, UL Listed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.