Shop TRIM-LOK
See all product information
Create Account
Weather Seal, EPDM Rubber, Black, 100 ft L
Mfr # X1153BT-100
Zoro # G809982504
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
For Use With
Outdoor
Overall Length
100 ft
Color
Black
Product Type
Weather Seal
Overall Height
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1153BT-100
- Zoro #
- G809982504
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 100 ft
- Overall Height
- 1/4 in
- Overall Width
- 3/8 in
- Wire Rope Length
- 100 ft
- Length
- 100 ft
Details
- For Use With
- Outdoor
- Color
- Black
- Item
- Weather Seal
- Product Type
- Weather Seal
- Standards
- FMVSS 302, UL50
- Profile Shape
- D
- UL Fire Rating
- UL94
- Minimum Operating Temperature
- -20 Degrees F
- Resistance Properties
- Temperature-Resistant, Ozone-Resistant, Peel and Shear-Resistant, Sunlight Aging-Resistant, Water-Resistant
- Material
- EPDM
- Application
- Boat Hatches, Electrical Enclosures, Self-Adhesive Door Seal, Vehicle Trunks, Windows
- Maximum Operating Temperature
- 158 Degrees F
- Temperature - Minimum
- -20 Degrees F
- Mounting Style
- Self-Adhesive
- Seal Type
- Tape
- Temperature - Maximum
- 158 Degrees F
- Seal Shape
- D-Shaped
- Ribbing
- Ribbed
Description
Weather Seal, Overall Length 100 ft, Overall Width 3/8 in, Overall Height 1/4 in, Color Black, Seal Shape D-Shaped, For Use With Outdoor, UL Fire Rating UL94, Material EPDM, Standards FMVSS 302, UL50, Application Boat Hatches, Electrical Enclosures, Self-Adhesive Door Seal, Vehicle Trunks, Windows, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape D