Weather Seal, EPDM Rubber, Black, 200 ft L

  • Mfr # X1145HT-200

  • Zoro # G308851059


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

For Use With
Outdoor
Overall Length
200 ft
Color
Black
Product Type
Weather Seal
Overall Height
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
X1145HT-200
Zoro #
G308851059
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
200 ft
Overall Height
9/16 in
Overall Width
1 1/2 in
Wall Thickness
3 mm
Thickness
1/8 in

Details

For Use With
Outdoor
Color
Black
Item
Weather Seal
Product Type
Weather Seal
Standards
FMVSS 302, UL50
UL Fire Rating
UL94HB
Material
EPDM
Profile Shape
Double Bulb
Resistance Properties
Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
158 Degrees F
Mounting Style
Self-Adhesive
Temperature - Minimum
-20 Degrees F
Temperature - Maximum
158 Degrees F
Seal Type
Tape
Seal Shape
Double Bulb
Ribbing
Ribbed

Description

Weather Seal, Overall Length 200 ft, Overall Width 1 1/2 in, Overall Height 9/16 in, Color Black, Seal Shape Double Bulb, For Use With Outdoor, UL Fire Rating UL94HB, Material EPDM, Standards FMVSS 302, UL50, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape Double Bulb, Resistance Properties Temperature Resistant, Ozone Resistant, UV Resistant, Water Resistant, Wall Thickness 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.