Shop TRIM-LOK
See all product information
Create Account
Weather Seal, EPDM Rubber, Black, 500 ft L
Mfr # X1153BT-500
Zoro # G608851070
product price:Â
$
637.99
/ea
Free Shipping & Returns
Key Features
For Use With
Outdoor
Overall Length
500 ft
Color
Black
Product Type
Weather Seal
Overall Height
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1153BT-500
- Zoro #
- G608851070
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Outdoor
- Color
- Black
- Item
- Weather Seal
- Product Type
- Weather Seal
- Standards
- FMVSS 302, UL50
- Material
- EPDM
- UL Fire Rating
- UL94
- Maximum Operating Temperature
- 158 Degrees F
- Resistance Properties
- Temperature-Resistant, Ozone-Resistant, Peel and Shear-Resistant, Sunlight Aging-Resistant, Water-Resistant
- Application
- Boat Hatches, Electrical Enclosures, Self-Adhesive Door Seal, Vehicle Trunks, Windows
- Profile Shape
- D
- Minimum Operating Temperature
- -20 Degrees F
- Seal Shape
- D-Shaped
- Temperature - Maximum
- 158 Degrees F
- Temperature - Minimum
- -20 Degrees F
- Ribbing
- Ribbed
- Mounting Style
- Self-Adhesive
- Seal Type
- Tape
Description
Weather Seal, Overall Length 500 ft, Overall Width 3/8 in, Overall Height 1/4 in, Color Black, Seal Shape D-Shaped, For Use With Outdoor, UL Fire Rating UL94, Material EPDM, Standards FMVSS 302, UL50, Application Boat Hatches, Electrical Enclosures, Self-Adhesive Door Seal, Vehicle Trunks, Windows, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.