Shop TRIM-LOK
See all product information
Create Account
Seal, EPDM Rubber, Black, 500 ft L
- Mfr # X1568BT-500
- Zoro # G608851032
product price:Â
$
793.99
/ea
Free Shipping & Returns
Key Features
For Use With
Outdoor
Overall Length
500 ft
Color
Black
Product Type
Seal
Overall Height
3/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1568BT-500
- Zoro #
- G608851032
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Outdoor
- Color
- Black
- Item
- Seal
- Product Type
- Seal
- Standards
- FMVSS 302, UL50
- Material
- EPDM
- UL Fire Rating
- UL94HB
- Resistance Properties
- Temperature-Resistant, Ozone-Resistant, Peel and Shear-Resistant, Sunlight Aging-Resistant, Water-Resistant
- Maximum Operating Temperature
- 158 Degrees F
- Profile Shape
- Ribbed
- Application
- Automotive
- Minimum Operating Temperature
- -20 Degrees F
- Ribbing
- Ribbed
- Mounting Style
- Self-Adhesive
- Temperature - Maximum
- 158 Degrees F
- Seal Shape
- Flat
- Temperature - Minimum
- -20 Degrees F
- Seal Type
- Tape
Description
Seal, Overall Length 500 ft, Overall Width 19/32 in, Overall Height 3/32 in, Color Black, Seal Shape Flat, For Use With Outdoor, UL Fire Rating UL94HB, Material EPDM, Standards FMVSS 302, UL50, Application Automotive, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape Ribbed, Resistance Properties Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant