Shop TRIM-LOK
See all product information
Create Account
Seal, EPDM Rubber, Black, 125 ft L
- Mfr # X1678BT-125
- Zoro # G708851079
product price:Â
$
679.99
/ea
Free Shipping & Returns
Key Features
For Use With
Outdoor
Overall Length
125 ft
Color
Black
Product Type
Seal
Overall Height
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1678BT-125
- Zoro #
- G708851079
- UPC #
- -
- Country of Origin
- United States
- For Use With
- Outdoor
- Color
- Black
- Item
- Seal
- Product Type
- Seal
- Standards
- FMVSS 302, UL50
- UL Fire Rating
- UL94HB
- Material
- EPDM
- Maximum Operating Temperature
- 158 Degrees F
- Minimum Operating Temperature
- -20 Degrees F
- Profile Shape
- D
- Application
- Automotive
- Resistance Properties
- Temperature-Resistant, Ozone-Resistant, Peel and Shear-Resistant, Sunlight Aging-Resistant, Water-Resistant
- Seal Shape
- D-Shaped
- Ribbing
- Ribbed
- Temperature - Maximum
- 158 Degrees F
- Temperature - Minimum
- -20 Degrees F
- Seal Type
- Tape
- Mounting Style
- Self-Adhesive
Description
Seal, Overall Length 125 ft, Overall Width 1 in, Overall Height 1 in, Color Black, Seal Shape D-Shaped, For Use With Outdoor, UL Fire Rating UL94HB, Material EPDM, Standards FMVSS 302, UL50, Application Automotive, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Profile Shape D, Resistance Properties Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.