Shop TRIM-LOK
See all product information
Create Account
Seal, EPDM Rubber, Black, 200 ft L
- Mfr # X1899BT-200
- Zoro # G008851052
product price:Â
$
301.99
/ea
Free Shipping & Returns
Key Features
For Use With
Outdoor
Overall Length
200 ft
Color
Black
Product Type
Seal
Overall Height
11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1899BT-200
- Zoro #
- G008851052
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 200 ft
- Overall Height
- 11/16 in
- Overall Width
- 19/32 in
- Wire Rope Length
- 200 ft
- Length
- 200 ft
Details
- For Use With
- Outdoor
- Color
- Black
- Item
- Seal
- Product Type
- Seal
- Standards
- FMVSS 302, UL50
- Material
- EPDM
- UL Fire Rating
- UL94HB
- Application
- Automotive
- Minimum Operating Temperature
- -20 Degrees F
- Maximum Operating Temperature
- 158 Degrees F
- Resistance Properties
- Temperature-Resistant, Ozone-Resistant, Peel and Shear-Resistant, Sunlight Aging-Resistant, Water-Resistant
- Mounting Style
- Self-Adhesive
- Temperature - Maximum
- 158 Degrees F
- Seal Type
- Tape
- Temperature - Minimum
- -20 Degrees F
- Seal Shape
- Irregular
- Ribbing
- Non-Ribbed
Description
Seal, Overall Length 200 ft, Overall Width 19/32 in, Overall Height 11/16 in, Color Black, Seal Shape Irregular, For Use With Outdoor, UL Fire Rating UL94HB, Material EPDM, Standards FMVSS 302, UL50, Rib Depth Not Applicable, Application Automotive, Maximum Operating Temperature 158 Degrees F, Minimum Operating Temperature -20 Degrees F, Resistance Properties Temperature Resistant, Ozone Resistant, Peel and Shear Resistant, UV Resistant, Water Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.