This item is Discontinued.

Trim-Lok Trim Lok T4L-X1705HT50 50 ft. 1705 Series EPDM Rubber Sponge D Rib Seal with PSA; Black T4L-X1705HT50

This item is Discontinued.

Trim-Lok

Trim Lok T4L-X1705HT50 50 ft. 1705 Series EPDM Rubber Sponge D Rib Seal with PSA; Black (Discontinued)

Mfr # T4L-X1705HT50
Zoro # G704062806
UPC # 850022763335
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T4L-X1705HT50
Zoro #
G704062806
UPC #
850022763335
Country of Origin
China

Description

The Trim-Lok X1705HT-25 Ribbed Style EPDM Rubber Seal forms a tight seal when installed, eliminating vibration, blocking out noise, air leaks, and moisture. Simply peel off the adhesive backing and press the seal into place.

Features
  • Recommended Applications: doors, car trunks, windows, hatches, coolers, and more
  • UV resistant, the seal will not age and wear out from sun exposure
  • HT pressure-sensitive adhesive is ideally used to hold the seal in place while installing in a static application or compressed between two stationary objects
  • Ribbed style EPDM sponge rubber seal
Specifications
  • Color: Black
  • Compression Rating: 25% compression for max performance
  • Temperature Rating: -20 to 158 degrees F
  • Size: 50'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.