Shop TRIMACO

140ft. Brown Construction Paper 35140

  • Mfr # 47034351401
  • Zoro # G204086647

product price: 
$
178.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
47034351401
Zoro #
G204086647
UPC #
47034351401
Country of Origin
China

Description

  • Construction paper
  • Economical craft construction paper
  • Easy to handle roll
  • Large enough for several projects
  • Brown
  • 140' x 35" roll
  • Length: 35
  • Width: 18
  • Height: 36
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.