141242/12 Tyvek Coveralls in 2XL
- Mfr # 1583293
- Zoro # G203979292
product price:Â
$
31.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1583293
- Zoro #
- G203979292
- UPC #
- 47034412423
- Country of Origin
- China
- Item
- Disposable Coveralls
Description
Features
- Material: Tyvek
- Product Type: Coverall with Hood
- Clothing Size: 2X-Large
- Color Family: White
- Weather Resistant: Yes
- Water Resistant: Yes
- Machine Washable: Yes
- Hood: Yes
- ANSI Certified: Yes
- Elastic Banded Waist: No
- One garment for many applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.