Shop All Drop Cloths
Trimaco
Dropcloth 9X12' 12Oz
Mfr # 51201
Zoro # G1749298
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 ft
- Width 12 ft
- Material Canvas
- Size 9 ft x 12 ft
Product Information
- Brand Trimaco
- MFR # 51201
- Zoro # G1749298
- UPC # 47034512017
- Country of Origin Unknown
- Category Drop Cloths
Dimensions
Length | 9 ft |
Width | 12 ft |
Size | 9 ft x 12 ft |
Details
Description
This 12oz Premium Weight Canvas drop cloth from Trimaco is ideal for a variety of jobs that need extra absorbent protection. Painting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANDY Paint Cup 1 Pt. Red Painter's Bucket with Hand Rest and Magnetic Brush Holder (1500)
- DIAL MFG 12OZ Tan Cooler Paint (5623)
- TESTORS Brush Micro Appltr Gray (281212)
- WOOSTER 2-1/2" Thin Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle, 1 (5234-2 1/2)
- TRIMACO Eliminator™ Leakproof/SlipResistDropCloth, 4ftLx12ftW (80327)
- TRIMACO Premium Contractor Drop, 8 oz., 4 x12 (58907)
- TRIMACO 9' x 12' SuperTuff Canvas Drop Cloth, 8-Ounce Premium (58901)
- TRIMACO Leakproof/SlipResist DropCloth, 3ftLx6ftW (86360)
- TRIMACO 4' x 15' Rubber-Duckie Butyl Drop Cloth, Leak Proof Heavy Weight (80208)
- TRIMACO 3.9'X72' Mask Flm (949560)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 5 ft L (51125)
- Trimaco Drop Cloths