Shop TRIMACO
See all product information
Create Account
Floor Protection, 35 in W x 100 ft L, 22 mil, Paperboard, Brown, Non-Adhesive
Mfr # 12370
Zoro # G2268668
product price:Â
$
37.39
/ea
Key Features
Width
35 in
Material
Paper Board
Color
Brown
Thickness
22 mil
For Use With
All Paints, Mud, Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12370
- Zoro #
- G2268668
- UPC #
- 047034123701
- Country of Origin
- United States
- Item
- Floor Protection
- Material
- Paper Board
- Color
- Brown
- For Use With
- All Paints, Mud, Water
- Includes
- (9) Pack
- Slip-Resistant
- No
- Compatible Surface Material
- Tile, Vinyl, Wood
- Backing Construction
- Paper
- Reusable
- Yes
- Product Type
- Surface Protection Board
- Fire-Resistant
- No
- Product Form
- Roll
- Adhesive Backing
- Non-Adhesive
- Leak-Resistant
- Yes
- Application
- Floor Protection
- Compatible Surface Type
- Floors
- Recyclable
- Yes
- Coverage Area
- 291 sq ft
Description
Floor Protection, Thickness 22 mil, Length 100 ft, Width 35 in, Material Paper Board, Color Brown, Fire-Resistant No, Slip-Resistant No, Leak-Resistant Yes, Adhesive Backing Non-Adhesive, Recyclable Yes, Application Floor Protection, Backing Construction Paper, Compatible Surface Material Tile, Vinyl, Wood, Compatible Surface Type Floors, Coverage Area 291 sq ft, For Use With All Paints, Mud, Water, Includes (9) Pack, Product Form Roll, Product Type Surface Protection Board, Reusable Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.