Trimaco
Floor Protection, 50 ft. L, Paperboard
- Mfr # 12375
- Zoro # G2268677
$24.27
8% off
$22.25
/ea
Subtotal: $22.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Width 35 in
- Thickness 22 mil
- Material Paper Board
- Color Brown
- For Use With All Paints, Mud, Water
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- TRIMACO Floor Protection, 100 ft. L, Paperboard 12370
- TRIMACO Trimaco 41250 1 x 50 ft. 3 Mil Surface Protection Film 161965
- TRIMACO Floor Protection Board, 100 ft. L x 38" W 12380
- TRIMACO Corrugated Plastic, 4 ft. x 8 ft. 90648
- TRIMACO 48" x 180' Easy Mask .4-Mil Standard Grade Masking Film 64880
- TRIMACO Leakprf/SlipRes Surf Protect, 100ftLx2ftW 90100
- TRIMACO Paper Masking Brown 9Inx180Ft 12909
- TRIMACO Trimaco 12375 22 Mil X-Board Surface Protector - 35 in. x 50 ft. 47034123756
- TRIMACO Trimaco 12385 38 in. x 50 ft. Floor Shell 47034123855
- ZERUST Zerust Blue VCI Poly Sheeting, 4 Mil, 48 100-M-00045
- TRIMACO Leakprf/SlipRes Surf Protect, 100ftLx3ftW 86100
- Trimaco Protective Floor Coverings