Shop TRIMAX
Create Account
T5 Trailer Hitch Pin - 0.62 In.
- Mfr # T69-T5
- Zoro # G704026426
product price:Â
$
44.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T69-T5
- Zoro #
- G704026426
- UPC #
- -
- Country of Origin
- China
Description
The Chrome Receiver Hitch Lock features a triple plated chrome finish and hardened steel that provides instant security for your camper, boat or trailer by securing your vehicle receiver hitch. Features patented 1/4 turn technology that cannot be false locked.
Features- O-Ring Keeps Water, Grime And Dirt Out Of Locking Mechanism To Ensure Years Of Use
- Protective Rubber Cap Protects Keyhole From Water, Grime And Dirt
- Type A Key Which Is A Spring Loaded, 7 Pin, High Security Key. Resists Attempted Drill Outs. Rugged And Durable, The Key Will Not Bend Or Break
- Patented Dual Lock Lug Design Offers Over 5,800 Pound Of Head Pull Strength
- No Internal Springs To Seize Up Or Brake.
- Triple Plated Chrome Finish. Hardened Steel
- Knurling On Lock Heads Adds Style And Grip And Is Machined From 100 Percent Solid Forged Steel.
- Double Headed Or Dog Bone Style Design
- Compatibility - Class V Hitch
- Type - Barbell
- Diameter - 5/8 In.
- Length - 3.5 In.
- Finish - Chrome Plated
- Material - Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.