This item is Discontinued.

Trimax TRIMAX TRZ8ALRP 8 In. Aluminum Adjustable Hitch T69-TRZ8ALRP

This item is Discontinued.

Trimax

TRIMAX TRZ8ALRP 8 In. Aluminum Adjustable Hitch (Discontinued)

Mfr # T69-TRZ8ALRP
Zoro # G803997047
UPC # 747925278144
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
T69-TRZ8ALRP
Zoro #
G803997047
UPC #
747925278144
Country of Origin
China

Description

Features
  • Class - Class III/ IV
  • Receiver Size - 2 In.
  • Tongue Weight - 10000 lbs.
  • Drop/Rise - 8 In. Drop Or Rise Adjusts In 1 In. Increments
  • Hitch Ball Count - 2
  • Hitch Ball Hole Size - 1 In.
  • Shank Length/Shank Type - 2 In.
  • Finish - Polished
  • Color - Silver
  • Material - Aluminum
  • Aluminum Ball Mount In 1 In. Increments
  • Optional Keyed-Alike Lock
  • Dual Hitch Ball Included
  • Easy To Install And Adjusts In Seconds

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.