Shop TRIMAX
Create Account
TRZ12AL Trailer Hitch Ball Mount
- Mfr # T69-TRZ12AL
- Zoro # G103734793
product price:Â
$
405.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T69-TRZ12AL
- Zoro #
- G103734793
- UPC #
- 797824102613
- Country of Origin
- China
Description
Features
- Class - Class III, Class IV, Class V
- Receiver Size - 2 In.
- Gross Trailer Weight/Tongue Weight - 10000 Pounds/ 1500 lbs.
- Drop/Rise - 12 In. Drop Or Rise
- Hitch Ball Count - 2
- Hitch Ball Hole Size - 1 In.
- Shank Length/Shank Type - 2 In. And 2.33 In.
- Finish - Polished
- Color - Silver
- Material - Aluminum
- Machined From Solid Billet Aluminum
- 12 In. Drop Or Rise. Adjusts In 1 In. Increments
- Contains Free Keyed Alike 5/8 In. Receiver Lock
- Free Dual Hitch Ball
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.