Shop TRIMAX
Create Account
UMAX100 Universal Die-Cast Dual Purpose Coupler Lock
- Mfr # T69-UMAX100
- Zoro # G204061507
product price:Â
$
142.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T69-UMAX100
- Zoro #
- G204061507
- UPC #
- 797824100763
- Country of Origin
- China
Description
Features
- Compatibility - 1-7/8 In./ 2 In./ 2-5/16 In. Couplers
- Style - Hitch Ball And Clamp
- Pin Size - 4.5 In.
- Color - Black
- Material - Steel
- Item Weight - 5 lbs.
- Premium Universal 360 Degree Of "Solid Hardened Steel" Dual Purpose Coupler Lock
- Key Hole Cover Slides Up To Seal Out Dirt And Grime
- Attractive Ballistic Grade Nylon Housing Absorbs Hammer Blows And Protects Against Weather
- Type A Key Which Is A Spring Loaded, 7 Pin, High Security Key.
- Resists Attempted Drill Outs.
- Rugged And Durable, The Key Will Not Bend Or Break
- Easy To Install
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.